Shop All Metal Polish and Stone Care
Sheila Shine
Cleaner, Size 1 qt.
Mfr # SS-QT
Zoro # G2694045
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Type Non Aerosol Can
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheila Shine
- MFR # SS-QT
- Zoro # G2694045
- UPC # 036703018820
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 1 qt |
Size | 1 qt. |
Degreaser Container Size | 1 qt. |
Container Size | 32 oz |
Description
Metal Polish, Cleaner Form Liquid, Container Size 32 oz, Container Type Non-Aerosol Can, Ready to Use, Standards USDA, Surfaces for Use On Stainless Steel, Maximum Effective Temperature 100 Degrees F, Minimum Effective Temperature 0 Degrees F, Flash Point 133 Degrees F, Fragrance Unscented, Recommended Dilution Ready to Use, VOC Content 3 Percent
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 56 Gal Trash Bags, 43 in x 47 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P434)
- BEHRENS Tub Low-Flat Hot-Dip Steel 3G (105LFT)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066133)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 96 Sheets, 36 PK (49470)
- SHEILA SHINE Cleaner, Size 1 gal. (SH-GAL-4)
- SHEILA SHINE Cleaner, Size 10 oz. (SH-AERO)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can, PK4 (SS128)
- SHEILA SHINE Sheila Shine Stainless Steel Cleaner & Polish, 10 oz. Aerosol Can, 12 Cans (SSI 1)
- SHEILA SHINE Low Voc Stainless Steel Cleaner & Polish, 10 oz Can, PK12 (SSCA10)
- SHEILA SHINE Sheila, Stainless Steel Cleaner & Polish, 10oz Aerosol (1EA)
- AMPG Surface Plate Cleaner, Pint, Cap Top (Z9412)
- Sheila Shine Metal Polish and Stone Care