Shop All Kitchen Faucets
Shefu Products
Pfirst Series 1-Handle Kitchen Faucet in Polished Chrome
Mfr # SH949374
Zoro # G903793112
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shefu Products
- MFR # SH949374
- Zoro # G903793112
- UPC # 746591659400
- Country of Origin China
- Category Kitchen Faucets
Description
The Pfirst collection includes everything you’ll need for any kitchen and bathroom. Geared toward builders, contractors, and apartment managers, this full lineup of entry-level offerings can help anywhere inside your home. From the laundry room and kitchen to the bathroom’s sink and shower, when you add it up, you get superior design and outstanding value.
Zinc faucet body construction.
8" centers, 3 hole installations.
1 metal lever handles.
Escutcheon (cover plate) for existing three hole installations is included.
Industry leading, lifetime ceramic disc valve.
Spout swivels up to 180 degrees for increased versatility.
Overall height: 6.5" (measured from counter top to highest point of faucet).
Spout height: 4.75" (measured from counter top to spout outlet).
Spout reach: 8.125" (measured from center of faucet base to center of spout outlet).
Installs onto decks (counter tops) up to 1.375" thick.
Low lead compliant - complies with state-mandated low-lead requirements for plumbing products.
Designed for use with standard US plumbing connections.
All necessary mounting hardware included.
Fully covered under Pfister's Pforever Lifetime Warranty.
ADA: Yes.
Approved for Commercial Use: Yes.
Drain Assembly Included: No.
Eco Friendly: No.
Escutcheon Included: Yes.
Faucet Centers: 8.
Faucet Holes: 3.
Filtering: No.
Flow Rate (GPM): 2.2.
Handle Material: Metal.
Handle Style: Lever.
Handles Included: Yes.
Hose Length: 47.
Installation Type: Deck Mounted.
Low Lead Compliant: Yes.
Material: Brass.
Number of Handles: 1.
Pre Rinse: No.
Pullout Spray: No.
Sidespray: No.
Soap Dispenser Included: No.
Spout Type: Swivel.
Theme: Functional.
Valve Type: Ceramic Disc.
Width: 10.0625".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 26 (706004-D3-ABZ)
- SANITUBE King Comb. Nipple, 4" 316 Stainless (RST-400)
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S250-11/4)
- ZORO SELECT Low Lead Brass Hex Nipple, 1" Pipe Size (706122-16)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99259-AF)
- ROHL Italian San Julio Bridge Faucet With Metal Levers-Polished Chrome (A1461LMWSAPC-2)
- DELTA Other: Contemporary Round Beverage Faucet (1930-CZ-DST)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.3 (0048-TA1)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Blk Stainless (LKAV3031BK)
- SPEAKMAN Manual, 2 Hole Kitchen Faucet (SB-3241)
- OAKBROOK COLLECTION Kitchen Faucet 2H Chrm (810N-D4001)
- Shefu Products Kitchen Faucets & Accessories