Shop All Tablecloths & Runners
Shefu Products
23005 10 in. Round Paper Doily - 12 Pack
Mfr # SH878874
Zoro # G203729170
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shefu Products
- MFR # SH878874
- Zoro # G203729170
- UPC # 753153423430
- Country of Origin China
- Category Tablecloths & Runners
Description
Features
- Paper Doily
- Shape - Round
- Medallion Lace Pattern.
- 12 Pack
- Dimension - 0.25 x 10.5 x 12 in.
- Item Weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPER PRODUCTS Element, Heat 208V/1500W (704714)
- WARING COMMERCIAL Grinding Bowl and Cover, Use With Mfr#: WCG75 (WCG506TX)
- GARLAND Lava Rock (7Lb Bag) (153631-10)
- OMALLEY 2 pk Lint Trap, 2PK (90112)
- ATLAS COMMERCIAL PRODUCTS 90" Round Polyester Tablecloth, White (PY-90R-01)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- GENUINE JOE Plastic Round Tablecovers, PK6 (GJO10330)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit (S6H-814)
- TOUCH OF COLOR Clear Round Plastic Tablecloth, 82", 12PK (700418)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- Shefu Products Tablecloths & Runners