Shop All Tablecloths & Runners
Shefu Products
23004 8 in. Round White Paper Doily - 20 Pack
Mfr # SH571291
Zoro # G703729069
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shefu Products
- MFR # SH571291
- Zoro # G703729069
- UPC # 723902324509
- Country of Origin China
- Category Tablecloths & Runners
Description
Features
- 8 in. Paper Doily
- Shape - Round
- Color - White
- Medallion Lace Pattern.
- 20 Pack
- Dimension - 0.25 x 10 x 9 in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS METAL Element, Steam Tabl-240V 1000W (1057)
- BETTER KITCHEN PRODUCTS Classic Metal Bread Box with Side Handles and Lid, Large Capacity 2 Bread Loaves, White (97503)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Pizza Crust Mix 25lbs (1995B25)
- TOPS STOVTOP PERCLATR 12 CUPS (55705)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Ivory (SP-CCC-02)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, Black (SP-60R-03)
- WOK & PAN Wok & Pan TBL-072W 30 x 72 in. Deluxe Polypropylene Injection Molded Banquet Table (193628)
- SUPER MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (SMCTCC)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- Shefu Products Tablecloths & Runners