Sheffield 4018910 3.0 in. Mechan Folder Combo Knife Blade with Aluminum Handle
Mfr # 4018910
Zoro # G603929019
Product Information
- Brand Sheffield
- MFR # 4018910
- Zoro # G603929019
- UPC # 76812131393
- Country of Origin China
- Category Folding & Pocket Knives
Description
The Sheffield 12170 Alloy Series Mechan 9-in-1 3" Drop Point Folding Knife has all the features and more to make this your prized everyday carry knife. A black oxide bonded, partially serrated, 420 Stainless Steel knife may be the main attraction here, but the Mechan so much more than a blade. With additional features such as a five wrench set (4mm-12mm), slotted screwdriver head, bottle opener, and 2" ruled edge, the Mechan is a vital tactical knife to have by your side for nearly any situation. As with any EDC knife, comfort and carry are key. The Mechan delivers with a contoured bottom edge to fit comfortably in your hand, while a pocket clip and lanyard opening give you plenty of carrying options. Sheffield knives are backed by our industry-leading Lifetime N/A.
Specifications- Material: Aluminum
- Blade Length: 3.00 in.
- Overall Length: 7.50 in.
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" x 11" Long Taper Punch (82281)
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- RIDGID Bearing, Pkg Of 6, Pk6 (56878)
- MARSHALLTOWN Margin Trowel, 5 x 2 In, DuraSoft (52D)
- SHEFFIELD Foldng Knife and LED Flshlght Set, 2 pcs. (12941)
- SHEFFIELD Knife Utility Lockback Black (12613)
- SHEFFIELD Knife, Opening, Ager, 3.5", Drop Pt, Assisted (12158)
- SHEFFIELD Knife, Opening, Berda, 3", Assisted, Grey (12169)
- SHEFFIELD Knife Utility Quickchange (12119)
- SHEFFIELD Knife, Folding, Burke, 3.5", Drop Point (12150)
- SCIPIO Blue Horizon Pocket Knife (FCC0021CB)
- Sheffield Knives, Cutters & Snips