Shop All Multi-Tools
Sheffield
Multi Tool, Warren 10 in 1
Mfr # 12176
Zoro # G7191088
product price: $20.99
/ea
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material 600D
- Blade Type Drop Point
- Color Black
- Features 10 Functions: 2-3/4" Drop Point Blade, Slotted Screwdriver, Can Opener, Phillips Screwdriver, Bottle Opener, Saw, Long Nose Pliers, Standard Pliers, Wire Cutters, Carabiner Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheffield
- MFR # 12176
- Zoro # G7191088
- UPC # 076812131454
- Country of Origin China
- Category Multi-Tools
Details
Number of Pieces | 1 |
Material | 600D |
Blade Type | Drop Point |
Color | Black |
Features | 10 Functions: 2-3/4" Drop Point Blade, Slotted Screwdriver, Can Opener, Phillips Screwdriver, Bottle Opener, Saw, Long Nose Pliers, Standard Pliers, Wire Cutters, Carabiner Clip |
Item | Multi Tool,Warren 10 in 1 |
Includes | 600D Sheath |
Description
Multi Tool,Warren 10 in 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4" (73328/B)
- WILLIAMS Williams 12 oz. Ball Peen Hammer, Fiberglass Handle, Head Weight (Lb.): 3/4 (20543)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57215)
- DRILL AMERICA 5/32" Brad Point Drill Bit (DMS68-0020)
- SHEFFIELD Multi Tool, Titus, 15 in 1 (12988)
- SHEFFIELD Camper 12-in-1 Multi-Tool (12301)
- SHEFFIELD Dual Head Multi-Tool, 14-Function, Hardwood/Stainless Steel (12704)
- SHEFFIELD Multi Tool, Chew, 9 in 1 (12172)
- SHEFFIELD The Hammer 14-in-1 Multi-Tool (12913)
- SHEFFIELD Multi Tool, Katami 11 in 1 (12213)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Black (31-001134)
- Sheffield Knives, Cutters & Snips