Shop All Multi-Tools
Sheffield
Multi Tool, Titus, 15 in 1
Mfr # 12988
Zoro # G7191112
product price: $18.99
/ea
Sold in multiples of 6 for $113.94
$113.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 6-1/4"
- Blade Type Serrated
- Features 15 Functions: Long Nose Pliers, Standard Pliers, Wire Cutter, Serrated Blade, Saw, Phillips Screwdriver, Awl, Hook Remover, Ruler, Fish Scaler, File, Knife, Slotted Screwdriver, Bottle/Can Opener
- Includes Nylon belt pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheffield
- MFR # 12988
- Zoro # G7191112
- UPC # 076812129888
- Country of Origin China
- Category Multi-Tools
Dimensions
Overall Length | 6-1/4" |
Details
Number of Pieces | 1 |
Blade Type | Serrated |
Features | 15 Functions: Long Nose Pliers, Standard Pliers, Wire Cutter, Serrated Blade, Saw, Phillips Screwdriver, Awl, Hook Remover, Ruler, Fish Scaler, File, Knife, Slotted Screwdriver, Bottle/Can Opener |
Item | Multi Tool,Titus,15 in 1 |
Includes | Nylon belt pouch |
Description
Sheffield's Titus Multi-Tool is the ultimate accessory for camping, fishing, or any outdoor activity. The 12 different attachments are perfect for a variety of uses on the go. Its lightweight aluminum handle provides excellent durability. It comes with a bonus nylon belt pouch that keeps your tools safe and secure when not in use. Sheffield's Titus Multi-Tool makes it easy to enjoy your next adventure with all the essentials you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 6 in 1 Master Painter Painters Tool (218186)
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.4A41X50)
- WESTWARD 3/4 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points (5MX88)
- MORSE Matrix II Portable Band Saw Blade, Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 18 TPI, Stand (ZWEP3218W)
- SHEFFIELD Camper 12-in-1 Multi-Tool (12301)
- SHEFFIELD Multi Tool, Sequoia 11 in 1 (12214)
- SHEFFIELD Multi Tool, Chew, 9 in 1 (12172)
- SHEFFIELD Multi Tool, Katami 11 in 1 (12213)
- SHEFFIELD The Hammer 14-in-1 Multi-Tool (12913)
- SHEFFIELD Multi Tool, Warren 10 in 1 (12176)
- PRIME-LINE SWISS+TECH 17-in-1 Multi-Tool w/Emergency Glass Breaker Hammer Single Pack (ST022004)
- Sheffield Knives, Cutters & Snips