Shop All Multi-Tools
Sheffield
Multi Tool, Sequoia 11 in 1
Mfr # 12214
Zoro # G7191042
product price: $21.85
/ea
Sold in multiples of 10 for $218.50
$218.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum/ Steel
- Blade Type Drop Point
- Includes Sheath
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheffield
- MFR # 12214
- Zoro # G7191042
- UPC # 076812131812
- Country of Origin China
- Category Multi-Tools
Details
Number of Pieces | 1 |
Material | Aluminum/ Steel |
Blade Type | Drop Point |
Includes | Sheath |
Item | Multi Tool,Sequoia 11 in 1 |
Color | Red |
Features | 11 Functions: Long Nose Pliers, Standard Pliers, Wire Cutters, Carabiner Clip, Nail File, Can Opener, Bottle Opener, Saw, Slotted Screwdriver, Phillips Screwdriver, 2-3/4" Drop Point Blade (0.07" thick) |
Description
Multi Tool,Sequoia 11 in 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 Inch Adjustable Wrench (23002)
- OTC Handled Pry Bar, 12" (8212)
- YG-1 TOOL CO Hss(M2) 60 Degree Point Long Length Center Drill (D1C90086)
- FREUD Forstner Bit, 13/16" dia. (PB-0055)
- SHEFFIELD Multi Tool, Katami 11 in 1 (12213)
- SHEFFIELD The Hammer 14-in-1 Multi-Tool (12913)
- SHEFFIELD Multi Tool, Warren 10 in 1 (12176)
- SHEFFIELD Dual Head Multi-Tool, 14-Function, Hardwood/Stainless Steel (12704)
- SHEFFIELD Multi Tool, Titus, 15 in 1 (12988)
- SHEFFIELD Multi Tool, Chew, 9 in 1 (12172)
- TOTALTURF 17-Function Bicycle Multi-Tool with Case (TO2691610)
- Sheffield Knives, Cutters & Snips