Shop All Multi-Tools
Sheffield
Multi Tool, Katami 11 in 1
Mfr # 12213
Zoro # G7191130
product price: $14.69
/ea
Sold in multiples of 10 for $146.90
$146.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum/ Steel
- Color Blue
- Blade Type Drop Point
- Features 11 Functions: 2" Drop Point Knife, Serrated Blade, Nail Cleaner, Nail File, Mini Slotted Screwdriver, Bottle Opener, Phillips Screwdriver, Slotted Screwdriver, Long Nose Pliers, Standard Pliers, Wire Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheffield
- MFR # 12213
- Zoro # G7191130
- UPC # 076812131805
- Country of Origin China
- Category Multi-Tools
Details
Number of Pieces | 1 |
Material | Aluminum/ Steel |
Color | Blue |
Blade Type | Drop Point |
Item | Multi Tool,Katami 11 in 1 |
Features | 11 Functions: 2" Drop Point Knife, Serrated Blade, Nail Cleaner, Nail File, Mini Slotted Screwdriver, Bottle Opener, Phillips Screwdriver, Slotted Screwdriver, Long Nose Pliers, Standard Pliers, Wire Cutters |
Description
Multi Tool,Katami 11 in 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 1/4 (12225000)
- VERMONT GAGE Pin Gage, Minus, 0.780 In, Black (911278000)
- REMCO Small Hand Scoop, Poly, 32 Oz, Red (64004)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Plug Tap (T/A54116)
- SHEFFIELD Dual Head Multi-Tool, 14-Function, Hardwood/Stainless Steel (12704)
- SHEFFIELD Multi Tool, Warren 10 in 1 (12176)
- SHEFFIELD Multi Tool, Titus, 15 in 1 (12988)
- SHEFFIELD The Hammer 14-in-1 Multi-Tool (12913)
- SHEFFIELD Camper 12-in-1 Multi-Tool (12301)
- SHEFFIELD Multi Tool, Chew, 9 in 1 (12172)
- GERBER Multi-Tool, 4-3/4 in Open Length (31-003739)
- Sheffield Knives, Cutters & Snips