Shop All Multi-Tools
Sheffield
Multi Tool, Chew, 9 in 1
Mfr # 12172
Zoro # G7191079
product price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum/ Stainless Steel
- Handle Type Ergonomic
- Features 9 Functions: Scissors, 2-1/2" Drop Point Blade, Phillips Screwdriver, Large Slotted Screwdriver, Bottle Opener, Can Opener, Mini Slotted Screwdriver, Slotted Screwdriver, Saw
- Blade Type Drop Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheffield
- MFR # 12172
- Zoro # G7191079
- UPC # 076812131416
- Country of Origin China
- Category Multi-Tools
Details
Number of Pieces | 1 |
Material | Aluminum/ Stainless Steel |
Handle Type | Ergonomic |
Features | 9 Functions: Scissors, 2-1/2" Drop Point Blade, Phillips Screwdriver, Large Slotted Screwdriver, Bottle Opener, Can Opener, Mini Slotted Screwdriver, Slotted Screwdriver, Saw |
Item | Multi Tool,Chew,9 in 1 |
Blade Type | Drop Point |
Color | Black |
Includes | 1680D Sheath |
Description
Multi Tool,Chew,9 in 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4-10 Heavy Duty Hex Nut (3421-3935)
- BOSCH Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus (RC2172)
- KO-KEN Adaptor 3/8 Square 150mm Ball type 1/4 Hex Drive (112-150B)
- CRAFTSMAN Miter Box, 14 (CMHT20600)
- SHEFFIELD Multi Tool, Sequoia 11 in 1 (12214)
- SHEFFIELD Multi Tool, Katami 11 in 1 (12213)
- SHEFFIELD Multi Tool, Titus, 15 in 1 (12988)
- SHEFFIELD Dual Head Multi-Tool, 14-Function, Hardwood/Stainless Steel (12704)
- SHEFFIELD The Hammer 14-in-1 Multi-Tool (12913)
- SHEFFIELD Multi Tool, Warren 10 in 1 (12176)
- MILWAUKEE TOOL Battery and Multi-Tool, 12V, 3.9 Degree (48-11-2450, 2526-20)
- Sheffield Knives, Cutters & Snips