Shop All Tool Boxes
Sheffield
Field Box, Blend, Black, 11-1/2 in W x 5 in D x 7-1/4 in H
Mfr # 12629
Zoro # G7604435
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blend
- Width 11-1/2 in
- Includes Locking Options
- Depth 5 in
- Height 7-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheffield
- MFR # 12629
- Zoro # G7604435
- UPC # 76812126290
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 11-1/2 in |
Depth | 5 in |
Height | 7-1/4 in |
Overall Length | 11.5 |
Outside Height | 7.25 |
Details
Item | Field Box |
Material | Blend |
Color | Black |
Includes | Locking Options |
Handle Type | Carrying Handle |
Features | Water & Dust Resistant |
Standards | Made in USA |
Use With Caster No. | ammo, equipment, hunting and fishing gear, electronics, tools and more |
Application | The Sheffield 12629 Field Box is a must-have for storing and safely transporting valuables when you're outdoors. Re-designed to better protect ammo, equipment, hunting and fishing gear, electronics, tools and more, it features a unique compression fit lid that is water and dust resistant, a molded lip for added strength and improved protection against contaminants, and 3 locking options to guard against prying and tampering. The Sheffield 12629 Field Box also features base-to-lid interlocking system that makes it easier to stack and reduces tipping, plus a hefty handle for easy carrying. |
Weight | 1.12 |
Description
Field Box. for storing and safely transporting valuables when you're outdoors. Re-designed to better protect ammo, equipment, hunting and fishing gear, electronics, tools and more, it features a unique compression fit lid that is water and dust resistant, a molded lip for added strength and improved protection against contaminants, and 3 locking options to guard against prying and tampering. The Sheffield 12629 Field Box also features base-to-lid interlocking system that makes it easier to stack and reduces tipping, plus a hefty handle for easy carrying. Sheffield is proud to bring you this next-generation field box, made in the U.S.A. Designed to store and protect ammo, equipment, hunting and fishing gear, electronics, tools, and more Base-to-lid interlocking system provides superior stackability and reduces tipping. Compression fit lid is water resistant and dust resistant. Features 3 locking options to eliminate prying and tampering (including an exclusive durable steel staple for locking the hasp so the lid cannot be pried open) Molded lip provides added strength and contaminant protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Impact Wrench, Composite, 1/2" (TL140200AV)
- LINK Ua5 #10 English Screw 82D HSS Countersink (65-L2-288)
- VAUGHAN & BUSHNELL 36In Heavy Sledge Hammer Handle (67392)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- SHEFFIELD Field Box, Blend, Gray, 11-1/2 in W x 5 in D x 7-1/4 in H (12628)
- SHEFFIELD Field Box, Blend, Green, 11-1/2 in W x 5 in D x 7-1/4 in H (12626)
- PROTO General Purpose Double Latch Tool Box with Tray, Steel, Red, 20" W x 8.5" D x 9.5" H (J9975R)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 18 in W x 8 in D x 6-1/2 in H (35XR76)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- DEWALT TSTAK I Long Handle Tool Box, Plastic, Black/Yellow, 17 in W x 13 in D x 7 in H (DWST17808)
- URREA Tool Box, Red, 15 in W (5396)
- Sheffield Tool Boxes