Shop All Utility Knives
Sheffield
Emergency Folding Knife, 10.1 L
Mfr # 12870
Zoro # G8406871
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4.8
- Overall Length 10.1
- Height 0.3
- Application To ensure you're prepared for any emergency. The Moab features an ultra-sharp 3.5" partially serrated stainless steel blade, a glass breaker, and a belt cutter
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheffield
- MFR # 12870
- Zoro # G8406871
- UPC # 76812128706
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 4.8 |
Overall Length | 10.1 |
Height | 0.3 |
Details
Item | Emergency Folding Knife |
Application | To ensure you're prepared for any emergency. The Moab features an ultra-sharp 3.5" partially serrated stainless steel blade, a glass breaker, and a belt cutter |
Weight | 1 |
For Use With | Emergencies |
Description
Moab 3.5" Auto Emergency Folding Pocket Knife is a trusty companion to ensure you're prepared for any emergency. The Moab features an ultra-sharp 3.5" partially serrated stainless steel blade, a glass breaker, and a belt cutter. With a handy pocket clip, the Moab is always within easy reach when you find
yourself in a bind. Its textured grip prevents slippage and a one-handed opening mechanism ensures that it can quickly spring into action.
3.5" Partially Serrated Stainless Steel Blade, One-Handed Opening Mechanism, Liner Lock, Glass Breaker, Belt Cutter, Pocket Clip, 4.5 Oz., 4-1/2" Folded
yourself in a bind. Its textured grip prevents slippage and a one-handed opening mechanism ensures that it can quickly spring into action.
3.5" Partially Serrated Stainless Steel Blade, One-Handed Opening Mechanism, Liner Lock, Glass Breaker, Belt Cutter, Pocket Clip, 4.5 Oz., 4-1/2" Folded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 12 Inch Beam Cutter for Worm Drive Saws (S77000)
- EAZYPOWER Insert Bit, 1/8", 1" L (19249)
- PROTO 1 in Drive, 1-7/8 in 6 pt SAE Socket, 6 Points (J10030)
- HYDE SANDING SPONGE 9""L (45390)
- SHEFFIELD Speed Feed 18mm 8-Point Snap-Off Knife (80026)
- SHEFFIELD LOCKBACK UTILITY KNIFE6"" (12113)
- SHEFFIELD Utility Knife, Convenience as you cut through obstacles such as paper, cardboard, and more! 8.9 L (12113)
- RITEKNIFE Precision Cutter, Retractable 6 in L (MR 100)
- BOSTITCH Quick-Change Utility Knife, w/3 Blades, 6", Black (BOS10499)
- FLETCHER-TERRY Cutter Plastic/Formica (05-120)
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- Sheffield Knives, Cutters & Snips