Shop All Multi-Tools
Sheffield
Camper 12-in-1 Multi-Tool
Mfr # 12301
Zoro # G8406591
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With A wide range of situations
- Weight 1.15
- Width 6.6
- Application You'll be prepared for a wide range of situations with Sheffield’s Camping Series 12301 Camper 12-in-1 Multi-Tool! Featuring a hammer, axe, screwdriver and more, this Camper Tool is perfect for all campsite set-up procedures.
- Height 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheffield
- MFR # 12301
- Zoro # G8406591
- UPC # 76812123015
- Country of Origin China
- Category Multi-Tools
Dimensions
Width | 6.6 |
Height | 1.4 |
Length | 9.4 |
Details
Item | Multi-Tool |
For Use With | A wide range of situations |
Weight | 1.15 |
Application | You'll be prepared for a wide range of situations with Sheffield’s Camping Series 12301 Camper 12-in-1 Multi-Tool! Featuring a hammer, axe, screwdriver and more, this Camper Tool is perfect for all campsite set-up procedures. |
Description
Camper 12-in-1 Multi-Tool! Featuring a hammer, axe, screwdriver and more, this Camper Tool is perfect for all campsite set-up procedures. Functions include: 2 Inch Axe Head, Spike Hammer, Hex Key Wrench, 1/4 Inch Slotted Screwdriver, #0 Phillips
Screwdriver, 2-1/2 Inch Drop Point Blade, 2-1/2 Inch Wood Saw, Bottle Opener, Fish Scaler, Hook Remover, 2-1/2 Inch Ruler, Soft File and a Bonus Belt Pouch. Keep this versatile multi-tool in your trailer, glove compartment, drawer or wherever you'll need it most.11 Ounces, 6 Inches Overall, Polished Hardwood Handle and Stainless Steel Construction, Dual Axe Head with Spike Hammer for Campsite Setup, Durable and Reliable for All Camping Aspects, Precision Built Deluxe Heavy Duty Multi-Tool,
Bonus Belt Pouch
Screwdriver, 2-1/2 Inch Drop Point Blade, 2-1/2 Inch Wood Saw, Bottle Opener, Fish Scaler, Hook Remover, 2-1/2 Inch Ruler, Soft File and a Bonus Belt Pouch. Keep this versatile multi-tool in your trailer, glove compartment, drawer or wherever you'll need it most.11 Ounces, 6 Inches Overall, Polished Hardwood Handle and Stainless Steel Construction, Dual Axe Head with Spike Hammer for Campsite Setup, Durable and Reliable for All Camping Aspects, Precision Built Deluxe Heavy Duty Multi-Tool,
Bonus Belt Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D181)
- WRIGHT TOOL 1 in Drive Impact Socket 110 mm Size, Standard Socket, black oxide (88-110MM)
- MAKITA Contractor-Grade Bit Set, 70-Pc. (T-01725)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- SHEFFIELD Multi Tool, Chew, 9 in 1 (12172)
- SHEFFIELD Multi Tool, Warren 10 in 1 (12176)
- SHEFFIELD Multi Tool, Katami 11 in 1 (12213)
- SHEFFIELD Multi Tool, Titus, 15 in 1 (12988)
- SHEFFIELD Multi Tool, Sequoia 11 in 1 (12214)
- SHEFFIELD Dual Head Multi-Tool, 14-Function, Hardwood/Stainless Steel (12704)
- PRIME-LINE SWISS+TECH 17-in-1 Wallet Multi-Tool with Screwdrivers, Wrenches, Rope Cutter, Knives Single Pack (ST33329)
- Sheffield Multi-Tools