Shop All Exterior Paints
This Product is Discontinued
Sheffield Bronze
Interior/Exterior Paint, Gloss, Pale Gold, 16 oz (Discontinued)
Mfr # 4714
Zoro # G905301247
This Product is Discontinued
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Golds
- Finish Gloss
- Size 16 oz
- Color Pale Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffield Bronze
- MFR # 4714
- Zoro # G905301247
- UPC # 88289147142
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 16 oz |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Golds |
Finish | Gloss |
Color | Pale Gold |
VOC Content | 672 g/L |
Description
Gold leaf decorative finish solvent based metallic paint for deep rich looking painting high-lighting and touch-ups.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.