Shop All Folding & Pocket Knives
Sheffield
Alloy Series Skeleframe 2.25" Drop Point Folding Knife
Mfr # 12931
Zoro # G8406698
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 9.5
- Head Weight 1
- Overall Height (In.) 0.3
- Width 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheffield
- MFR # 12931
- Zoro # G8406698
- UPC # 76812129314
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 9.5 |
Overall Height (In.) | 0.3 |
Width | 4.2 |
Details
Item | Folding Knife |
Head Weight | 1 |
Description
2.25" Skeleframe Drop Point Folding Knife is compact and lightweight, but it packs a powerful punch. Weighing 1.6 oz. with an overall length of 5.25", it features a 2.25" Stainless Steel drop point blade and a sturdy frame lock release for safety. It has a convenient pocket clip that makes it easy to carry, and ambidextrous thumb studs so it's comfortable for right-handed and lefthanded users. 2.25" Stainless Steel Blade, Stainless Steel Handle
Pocket Clip, Drop Point Blade, Frame Lock Release,
Ambidextrous Thumb Studs, 1.6 Oz., 5.25" Overall Length
Pocket Clip, Drop Point Blade, Frame Lock Release,
Ambidextrous Thumb Studs, 1.6 Oz., 5.25" Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Bit Holder, Mag, Hex Drv, 2"L (MBH 1/4 QC)
- MILWAUKEE TOOL 3/8 Anvil (ML42-06-2960)
- GREENLEE Basket, Caddy-Stud Mount (9525)
- PROTO Electronic Torque Wrench, Drive 1/4 (J6110BT)
- SHEFFIELD Knife, Folding, Trapper, 3.15", Clip Point (12201)
- SHEFFIELD Knife Utility Lockback Wd Hdl (12115)
- SHEFFIELD Knife, Opening, Berda, 3", Assisted, Grey (12169)
- SHEFFIELD Foldng Knife and LED Flshlght Set, 2 pcs. (12941)
- SHEFFIELD Lockback Utility Knife, Folding, Blue (GNS12113)
- SHEFFIELD Knife, Sitka, 4", Drop Point, Fixed Blade (12186)
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- Sheffield Knives, Cutters & Snips