Shop All Carabiners
Sheffield
4-in-1 Carabiner Multi-Tool, Wilco
Mfr # 12173
Zoro # G8406996
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.3
- Weight 1
- Application The Sheffield 12173 Provision Series Wilco 4-in-1 Carabiner Multi-Tool is the ultimate in everyday carry multi-tools: versatile, reliable and readily available in a pinch. Featuring a 3" partially-serrated blade as well as slotted and Phillips screwdriver heads built into an ergonomically-designed carabiner, the Wilco proves that multi functionality, versatility, and carrying comfort can come in small packages.
- Width 4.1
- Height 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheffield
- MFR # 12173
- Zoro # G8406996
- UPC # 76812131423
- Country of Origin China
- Category Carabiners
Dimensions
Length | 7.3 |
Width | 4.1 |
Height | 0.56 |
Details
Item | Multi-Tool |
Weight | 1 |
Application | The Sheffield 12173 Provision Series Wilco 4-in-1 Carabiner Multi-Tool is the ultimate in everyday carry multi-tools: versatile, reliable and readily available in a pinch. Featuring a 3" partially-serrated blade as well as slotted and Phillips screwdriver heads built into an ergonomically-designed carabiner, the Wilco proves that multi functionality, versatility, and carrying comfort can come in small packages. |
Description
Wilco 4-in-1 Carabiner Multi-Tool is the ultimate in everyday carry multi-tools: versatile, reliable and readily available in a pinch. Featuring a 3" partially-serrated blade as well as slotted and Phillips screwdriver heads built into an ergonomically-designed carabiner, the Wilco proves that multifunctionality, versatility, and carrying comfort can come in small packages. As always, 4" Aluminum Carabiner Handle,
Features: 3" Knife, Slotted Screwdriver, Phillips Screwdriver,, Carabiner Clip, Carabiner Lock, 0.10" Blade Thickness, Liner Lock, Partially Serrated Blade, 2.61 Oz
Features: 3" Knife, Slotted Screwdriver, Phillips Screwdriver,, Carabiner Clip, Carabiner Lock, 0.10" Blade Thickness, Liner Lock, Partially Serrated Blade, 2.61 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, It Is What It Is Sign, Portrait (OS-NS-P-710-V-13739)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, 3XLT (WS50DN TL 3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- DUPONT Disposable Frock, S, White, PK30 (TY211SWHSM003000)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4-3/4" Length (SHOOK475)
- SUNBELT Carabiner-Ironwizard S, Twistlock, SS 10" x5" x0.5" (A-B1ABKH219TL)
- JACKS IMPORTS Rope Snap 2-3/8" (10058-2-3/8)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSBM-01-2R3)
- DMM Perfect O Carabiner Locksafe (40940)
- 3M Carabiner Gate, Self-Locking, Stainless Steel, Silver (2000127)
- 3M DBI-SALA Carabiner, Auto-Lock, 6 2/3 in Length, Zinc-Plated Alloy Steel, Gold (2000300)
- Sheffield Carabiners