Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-5.500x8.000
Mfr # 761-21-0800-0550
Zoro # G312045246
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 8"
- Bore Dia. (In.) 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 761-21-0800-0550
- Zoro # G312045246
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 8" |
Bore Dia. (In.) | 5-1/2" |
Description
SHF-761-21-0800-0550,Sheffer,Sheffer Series HH Fluorocarbon,SK-I-U-10-5.500x8.000,Sheffer,Sheffer Series HH Fluorocarbon ,,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- D&D 102" Outside Length, 7/8" Top Width, 1 Ribs (C98)
- CLESCO PBCM-BE-175 Pillow Block Bearing (PBCM-BE-175)
- TRITAN Insert Brng, Medium Duty, Wide Inner Ring, Set Scrw, 1-in. Bore Dia., 62mm OD, 38.1mm Inner Ring W (UCX05-16)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- ENERPAC Pump Air Pa-Service Kit (PA1150K3)
- ENERPAC Spider Manifold 6 Ports (A66)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750109)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- ENERPAC CB180040, PLUNGER (CB180040)
- ENERPAC Spring Bypass (DC394110)
- Sheffer - After Market Parts Hydraulic Cylinder Parts