Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-5.000x7.000
Mfr # 761-21-0700-0500
Zoro # G612045267
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 5"
- Shank Dia. (In.) 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 761-21-0700-0500
- Zoro # G612045267
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 5" |
Shank Dia. (In.) | 7" |
Description
SHF-761-21-0700-0500,Sheffer,Sheffer Series HH Fluorocarbon,SK-I-U-10-5.000x7.000,Sheffer,Sheffer Series HH Fluorocarbon ,,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0040DN025BN4HC, Pressure Line, 25 micron (ZX-0040DN025BN4HC)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (HZB03820-100-G)
- CHICAGO PNEUMATIC Jaw 3/16 In. (8940167652)
- ELESA Oil level sight glass, HFTX.19-M27x1.5 (HFTX.)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- CHIEF Tierod Seal Kit 3 Bore, 1.5 Rod Diameter, 2500 PSI, 203029 (203029)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder, 10 Ton, 0.43in Stroke (HF1005)
- Sheffer - After Market Parts Hydraulic Cylinder Parts