Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-4.500x10.000
Mfr # 761-21-1000-0450
Zoro # G312045215
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 10"
- Bore Dia. (In.) 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 761-21-1000-0450
- Zoro # G312045215
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 10" |
Bore Dia. (In.) | 4-1/2" |
Description
SHF-761-21-1000-0450,Sheffer,Sheffer Series HH Fluorocarbon,SK-I-U-10-4.500x10.000,Sheffer,Sheffer Series HH Fluorocarbon ,,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BX70 Cogged V-Belt, 1 Ribs (46U073)
- MILTON A Style Coupler, 3/8" Hose Barb, PK10 (776-6)
- EAGLE BELTING Round Belt Connector, Dia. 1/4 In, PK25 (L04CON6S)
- BREEZE Hose Clamp, HD, CT, SAE 912,410SS, PK10 (CT 900 L SS)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-5852 Small Diameter Hydrauliccoupler (438-5852)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 2 Bore, 1.125 Rod Diameter, 3000 PSI, 207099 (207099)
- ENERPAC Pump Air Pa-Service Kit (PA1150K3)
- PARKER CYLINDER REBUILD KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RG2AN00065)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- Sheffer - After Market Parts Hydraulic Cylinder Parts