Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-4.000x8.000
Mfr # 761-01-0800-0400
Zoro # G612044802
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4"
- Shank Dia. (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 761-01-0800-0400
- Zoro # G612044802
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 4" |
Shank Dia. (In.) | 8" |
Description
SHF-761-01-0800-0400,Sheffer,Sheffer Series HH Standard ,SK-I-U-10-4.000x8.000,Sheffer,Sheffer Series HH Standard ,,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-02)
- SKF Shaft Seal, 40 x 55 x 7 mm., HMS5, Nitrile Rubber (40X55X7 HMS5 RG)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAC6-6M)
- AMERICAN FORGE & FOUNDRY Grease Guns - High Volume (8000)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- PRINCE Motor (CMM400-4RP)
- ENERPAC FZ1661, High Pressure Fitting, Reducer, 10,000 psi, Connection 1/4" NPTF Female to 1/2" NPTF Male (FZ1661)
- ENERPAC Simplex Soc Assy (91078)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- ENERPAC 25 Ton R Series Cyl Load Cap (85525)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- Sheffer - After Market Parts Parts & Accessories