Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-4.000x6.000
Mfr # 761-21-0600-0400
Zoro # G912045004
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4"
- Shank Dia. (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 761-21-0600-0400
- Zoro # G912045004
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 4" |
Shank Dia. (In.) | 6" |
Description
SHF-761-21-0600-0400,Sheffer,Sheffer Series HH Fluorocarbon,SK-I-U-10-4.000x6.000,Sheffer,Sheffer Series HH Fluorocarbon ,,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-106 Two-Piece Clamping Collar (2C-106)
- DART CONTROLS Motor Speed Control, 240V (153D-25E-PB-29)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- ENERPAC Thermostat (DA5135380)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kit (N5-681-20)
- ENERPAC Simplex P20 Seal Kit (DD8069900)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/4 NPT Thread (237262)
- ENERPAC Repair Kit (RSM200K)
- Sheffer - After Market Parts Hydraulic Cylinder Parts