Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-3.500x5.000
Mfr # 761-21-0500-0350
Zoro # G412045030
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 5"
- Bore Dia. (In.) 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 761-21-0500-0350
- Zoro # G412045030
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 5" |
Bore Dia. (In.) | 3-1/2" |
Description
SHF-761-21-0500-0350,Sheffer,Sheffer Series HH Fluorocarbon,SK-I-U-10-3.500x5.000,Sheffer,Sheffer Series HH Fluorocarbon ,,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-08A)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- TOMPKINS HOSE SLEEVE NYLON 1.25 in. NHS-125, Sold per Foot (460005)
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- ENERPAC Reducer 1/4In Npt-1/8In Npt (FZ1642)
- ENERPAC Repair Kit RC10 TRIO, For Hydraulic Rams (RC10NK0)
- ENERPAC Pendant Keypad 2 Button Asm (DC9532900SR)
- ENERPAC Rac50 Series Repair Kit (RAC50K50)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- Sheffer - After Market Parts Hydraulic Cylinder Parts