Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-3.000x6.000
Mfr # 761-21-0600-0300
Zoro # G312045000
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 6"
- Bore Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 761-21-0600-0300
- Zoro # G312045000
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 6" |
Bore Dia. (In.) | 3" |
Description
SHF-761-21-0600-0300,Sheffer,Sheffer Series HH Fluorocarbon,SK-I-U-10-3.000x6.000,Sheffer,Sheffer Series HH Fluorocarbon ,,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hose 3 Ft 38 Npt Ch604 (HC7203)
- TRITAN Thrust Washer, dia. 1.250in, 0.06in. Thick (TRB2031)
- A1 CARDONE New Power Steering Pump, 96-6052 (96-6052)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- MILLER Grp 1 Hv2 Piston Seal Kit Hydraulic Cylinder (HV2-KB100-600)
- ENERPAC Bearing (DD2296107)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- BAILEY HYDRAULICS Wx Welded Cylinder: 2.5 Bore, Seal Kit - 1.375 Rod Dia, 3000 PSI (207100)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- Sheffer - After Market Parts Hydraulic Cylinder Parts