Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-3.000x6.000
Mfr # 757-01-0600-0300
Zoro # G312042986
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 6"
- Bore Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 757-01-0600-0300
- Zoro # G312042986
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 6" |
Bore Dia. (In.) | 3" |
Description
SHF-757-01-0600-0300,SK-I-U-10-3.000x6.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 32,316SS, PK10 (3832)
- TOMPKINS Hydraulic Fitting-Steel20FORFS TUBE NUT (FF0318-20)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94502, Return Line, 10 micron, Outside-In (MF0064000)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder 1/2" NPT Thread, 237253 (237253)
- CHIEF Piston 2.5" Bore Universal, 3000 PSI, Ductile Iron, 782252 (782252)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- ENERPAC Simplex Ball 14 In In (92549)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- Sheffer - After Market Parts Hydraulic Cylinder Parts