Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-2.500x4.000
Mfr # 761-01-0400-0250
Zoro # G912044816
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2-1/2"
- Shank Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 761-01-0400-0250
- Zoro # G912044816
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2-1/2" |
Shank Dia. (In.) | 4" |
Description
SHF-761-01-0400-0250,Sheffer,Sheffer Series HH Standard ,SK-I-U-10-2.500x4.000,Sheffer,Sheffer Series HH Standard ,,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Pillow Block Brg, 3 1/2 in Bore, Cast Iron (19341308)
- CENTURY Condenser Fan Motor, 1/8 HP, 825 rpm, 60 Hz (FE1008SF)
- CONTROLAIR Type 800 Subminiature Precision Pressure Regulator (800-BB)
- FOSTER Automatc Sockets, 310 Srs, Brss/Steel, 3/8" (310-4904)
- ENERPAC Repair Kit (SD352K)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750109)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- ENERPAC Simplex Ball 14 In In (92549)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- Sheffer - After Market Parts Hydraulic Cylinder Parts