Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-2.500x4.000
Mfr # 757-01-0400-0250
Zoro # G312042993
$32.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 757-01-0400-0250
- Zoro # G312042993
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 2-1/4" |
Description
SHF-757-01-0400-0250,SK-I-U-10-2.500x4.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-36AS)
- CLIMAX METAL PRODUCTS H2C-450 Two-Piece Clamping Collar (H2C-450)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR4469, Pressure Line, 10 micron, Outside-In (MF0575977)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- RACOR O-Ring, 9/16 Sae Port (43506)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 4 Tube End Seal (HS-C255-08)
- PRINCE Detent Adjusting Cart (660330002)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- ENERPAC CB180040, PLUNGER (CB180040)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- Sheffer - After Market Parts Hydraulic Cylinder Parts