Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-2.000x6.000
Mfr # 6SHA179SK
Zoro # G712045204
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 6"
- Bore Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 6SHA179SK
- Zoro # G712045204
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 6" |
Bore Dia. (In.) | 2" |
Description
SHF-6SHA179SK, SK-I-U-10-2.000x6.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Mechanical Meter Oil Dispensing Gun (HG40P-02)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- PARKER Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi (06R118AC)
- FAG BEARINGS FAG-6006 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6006 2ZR C3 (6006 2ZR C3)
- RACOR O-Ring, 9/16 Sae Port (43506)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- ENERPAC REB5, Base Clevis Eye for 5 ton Cylinders (REB5)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- BAILEY HYDRAULICS Wp Seal Kit 3.0 Bore, 1.5 Rod Diameter, 286353 (286353)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/4 NPT Thread (237262)
- Sheffer - After Market Parts Hydraulic Cylinder Parts