Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-1.375x6.000
Mfr # 757-21-0600-0138
Zoro # G512043547
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 6"
- Bore Dia. (In.) 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 757-21-0600-0138
- Zoro # G512043547
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 6" |
Bore Dia. (In.) | 1-3/8" |
Description
SHF-757-21-0600-0138,SK-I-U-10-1.375x6.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 1060 SK (4 3V 1060 SK)
- GATES MegaCrimp Couplings (8G-8MP)
- DUPONT General Purpose Lubricant, Silicone (D00100101)
- EATON Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer (DC1-12011NB-A20CE1)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder Kit, 50 Ton, 0.63in Stroke (HF5006B)
- ENERPAC Simplex Piston R55 (89210)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- ENERPAC Service OnlySpringPurchase (BL10967)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 6 Thread Port, 237256 (237256)
- BAILEY HYDRAULICS Clevis Rod 1 1/2-12 1.25 Pin (276002)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- Sheffer - After Market Parts Hydraulic Cylinder Parts