Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-1.375x6.000
Mfr # 757-01-0600-0138
Zoro # G712043071
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 6"
- Bore Dia. (In.) 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 757-01-0600-0138
- Zoro # G712043071
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 6" |
Bore Dia. (In.) | 1-3/8" |
Description
SHF-757-01-0600-0138,SK-I-U-10-1.375x6.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit 0823/1023 Sp K486 (K486)
- PIX PIX, B54/5L570, V-Belt 5/8 X 57 (B54/5L570)
- SMC Valve Manifold, 4 Station, 1/4 NPT (SS5Y7-42-04-02T)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 1/2-20 SAE (190111-5-6S)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder 1/2" NPT Thread, 237253 (237253)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- CHIEF Tierod Seal Kit 3 Bore, 1.5 Rod Diameter, 2500 PSI, 203029 (203029)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- ENERPAC Repair Kit (RSM100K)
- Sheffer - After Market Parts Hydraulic Cylinder Parts