Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-1.375x4.000
Mfr # 757-21-0400-0137
Zoro # G512043851
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 757-21-0400-0137
- Zoro # G512043851
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 1-3/8" |
Description
SHF-757-21-0400-0137,SK-I-U-10-1.375x4.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Timing Belt, HT, Neoprene, 890-5M-15 (890-5M-15)
- ELECTROLUX High Temperature Lubricant (5304469602)
- BULLDOG WINCH Compact On-Board Air Kit (41011)
- GATES 1499 mm Outside Length, 44 mm Top Width, 3 Ribs (3/A57)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- BAILEY HYDRAULICS Wp Seal Kit 2.0 Bore, 1.25 Rod Diameter, 286351 (286351)
- ENERPAC Wiper Ring, Fits Enerpac (F540044)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- Sheffer - After Market Parts Hydraulic Cylinder Parts