Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-1.375x2.000
Mfr # 757-21-0200-0137
Zoro # G512043356
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-3/8"
- Shank Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 757-21-0200-0137
- Zoro # G512043356
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1-3/8" |
Shank Dia. (In.) | 2" |
Description
SHF-757-21-0200-0137,SK-I-U-10-1.375x2.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Spherical Roller Bearings (22207 RHR W33)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- WILKERSON Filter Element (MSP-95-502)
- ZORO SELECT Filler Breather, Side Mount (24W708)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- ENERPAC Simplex Piston R55 (89210)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- ENERPAC Stop Ring (G385044)
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- ENERPAC FZ1637, High Pressure Fitting, NPT Tee, 10,000 psi Max, Connection from 1/4" NPTF to 1/4" NPTF (FZ1637)
- Sheffer - After Market Parts Hydraulic Cylinder Parts