Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-1.375x2.000
Mfr # 757-01-0200-0137
Zoro # G712042715
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2"
- Bore Dia. (In.) 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 757-01-0200-0137
- Zoro # G712042715
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2" |
Bore Dia. (In.) | 1-3/8" |
Description
SHF-757-01-0200-0137,SK-I-U-10-1.375x2.000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (4M262BG)
- INGERSOLL-RAND Kit, Button (2141-K75)
- PIX V-Belt, Cogged 5/8 X 88 (5VX880)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- UNIVERSAL Hydrlc Adptr 1/2X1/2X1/2 (39036016)
- ENERPAC Simplex Packing Kit R51 (54548)
- BAILEY HYDRAULICS Wc Seal Kit 4.0 Bore, 2.0 Rod Diameter, 3000 PSI, 286104 (286104)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- PARKER 2In Bunan Rod Seal Kit Hydraulic Cylinder Parts And Accessory (RK2AHL0201)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- ENERPAC Plunger Ref (M681040)
- Sheffer - After Market Parts Hydraulic Cylinder Parts