Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-0.625x1.500
Mfr # 761-01-0150-0062
Zoro # G312043983
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 5/8"
- Shank Dia. (In.) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 761-01-0150-0062
- Zoro # G312043983
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 5/8" |
Shank Dia. (In.) | 1-1/2" |
Description
SHF-761-01-0150-0062,Sheffer,Sheffer Series HH Standard ,SK-I-U-10-0.625x1.500,Sheffer,Sheffer Series HH Standard ,,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010BN3HC, Return Line, 10 micron, Outside-In (MF0064287)
- INGERSOLL-RAND Pressure Switch (38471561)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- PARKER CYLINDER REBUILD KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RG2AN00065)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- Sheffer - After Market Parts Hydraulic Cylinder Parts