Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- 3-1/2x8 Various Kits
Mfr # 761-01-0800-0350
Zoro # G512044575
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 8"
- Bore Dia. (In.) 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 761-01-0800-0350
- Zoro # G512044575
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 8" |
Bore Dia. (In.) | 3-1/2" |
Description
SHF-761-01-0800-0350,3.500x8 Various Kits,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Barbed x MNPT Adapter (HB200)
- SPEEDAIRE Air Cylinder, 6 in Bore, 14 in Stroke, NFPA Double Acting (5UZZ7)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Fasco Replacement For: 661 (D1160)
- INGERSOLL-RAND Valve, Drain (32296238)
- PRINCE Rod End Clevis (100000577)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 2 Bore, 1.125 Rod Diameter, 3000 PSI, 207099 (207099)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- RACOR O-Ring, 9/16 Sae Port (43506)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder 1/2" NPT Thread, 237253 (237253)
- ENERPAC Pump Air Pa-Service Kit (PA1150K3)
- Sheffer - After Market Parts Hydraulic Cylinder Parts