Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- 2x5 Various Kits
Mfr # 729-0500-K003
Zoro # G512042663
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 5"
- Bore Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 729-0500-K003
- Zoro # G512042663
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 5" |
Bore Dia. (In.) | 2" |
Description
SHF-729-0500-K003,2x5 Various Kits,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 3/4 in Hose I.D, 3/4" Thread (707048-1212)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (71-3C8-8EF)
- BAILEY HYDRAULICS Wx Welded Cylinder: 2.5 Bore, Seal Kit - 1.375 Rod Dia, 3000 PSI (207100)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- ENERPAC Scr106Xa, 10 Ton, 613 In Stroke, Hydraulic Cylinder And Air Pump Set (SCR-106XA)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- Sheffer - After Market Parts Hydraulic Cylinder Parts