Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- 1x4 Pneumatic Kits
Mfr # 720-00400
Zoro # G312045352
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1"
- Shank Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 720-00400
- Zoro # G312045352
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1" |
Shank Dia. (In.) | 4" |
Description
SHF-720-00400,1x4 Pneumatic Kits,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU6)
- ENERPAC FZ1616, High Pressure Fitting, Street Elbow, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Male (FZ1616)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, AK104X5/8 (AK104X5/8)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LPL-430)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder Kit, 50 Ton, 0.63in Stroke (HF5006B)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- CHIEF Tierod Seal Kit 3 Bore, 1.5 Rod Diameter, 2500 PSI, 203029 (203029)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- ENERPAC SpringComp, Coil Dir, Left LbsIn (CH259110)
- ENERPAC ENERPAC M-1060+80 HYDRAULIC VALVE SEAT PULLER HYDRAULIC CYLINDER (M-1060+80)
- Sheffer - After Market Parts Hydraulic Cylinder Parts