Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- 1-3/8 X 2
Mfr # 761-01-0200-0137
Zoro # G512044339
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2"
- Bore Dia. (In.) 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 761-01-0200-0137
- Zoro # G512044339
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2" |
Bore Dia. (In.) | 1-3/8" |
Description
SHF-761-01-0200-0137,1.375 X 2,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Oil/Water Separator, Molecular, 150 Max HP (MP-0500)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCPK206-19)
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- MILTON P Style Push-Lock Coupler, 3/8" Hose, PK5 (1746-6)
- BAILEY HYDRAULICS Weld-On Ports 2649-19: Sae #12 1 1/16-12 Port, 750103 (750103)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- ENERPAC Simplex Ball 14 In In (92549)
- ENERPAC Service OnlySpringPurchase (BL10967)
- MILLER Grp 1 Hv2 Piston Seal Kit Hydraulic Cylinder (HV2-KB100-600)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- Sheffer - After Market Parts Hydraulic Cylinder Parts