Shop All Hydraulic Cylinder Parts
Sheffer - After Market Parts
Hydraulic Cylinder Repair Kit- 1-3/4x6 Pneumatic Kits
Mfr # 726-0167-0600-0175
Zoro # G512042342
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 6"
- Bore Dia. (In.) 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sheffer - After Market Parts
- MFR # 726-0167-0600-0175
- Zoro # G512042342
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 6" |
Bore Dia. (In.) | 1-3/4" |
Description
SHF-726-0167-0600-0175,1.750x6 Pneumatic Kits,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF75)
- IKO Cam Follower, Inch, #CR16 (CR16)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254T-W22)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/16 In, SS (1L635)
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- PRINCE Detent Adjusting Cart (660330002)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- ENERPAC Simplex Soc Assy (91078)
- PRINCE Motor (CMM400-4RP)
- Sheffer - After Market Parts Parts & Accessories