Shop All Wall Repair Patching
Sheetrock
Joint Compound, 18 lb, Natural
Mfr # 384211
Zoro # G500463968
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Application Indoor and Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheetrock
- MFR # 384211
- Zoro # G500463968
- UPC # 81099000171
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 18 lb |
Details
Item | Joint Compound |
Color | Natural |
Application | Indoor and Outdoor |
Description
These compounds are ideal for heavy fills and they sand easily allowing fast smooth finishing. USG Sheetrock Brand Easy Sand joint compound can be used for a variety of applications including filling smoothing and finishing interior concrete ceilings and above-grade concrete taping and finishing panels in bathroom areas and finishing joints in protected exterior soffits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WELD Cleaner, 8 Oz, Clear, PVC, CPVC, ABS (21402)
- KOOL SEAL Acrylic Patching Cement, 115 oz, Can, White, Storm Patch (KS0085100-16)
- ROAD RESCUE ASPHALT PATCH Pallet Of 50 Lb Bags Road Rescue Asphalt Patch, 10 Bags (AP-500)
- JACKS Duct Tape 2 inch x 60 yards YELLOW (437-YE)
- SHEETROCK Joint Compound, 25 lb, Natural (380581)
- SHEETROCK Structolite Plaster 50Lb (163841040)
- SHEETROCK Jnt Cmpnd Dura Bd45 25Lb (381110)
- SHEETROCK Jnt Cmpnd Easysnd45 18Lb (384210)
- SHEETROCK Plus 3 Sand Light Weight Joint Compound 3.5 gal (383640)
- SHEETROCK Usg 384013004 3.5Qt Plus-3 Lightweight Joint Compound Blue Lid (384013)
- COFAIR PRODUCTS Cofair Products RQR624 Quick Roof Rubber Roof Repair Tape - 6" x 24", Patch Kit (RQR624)
- Sheetrock Wall Repair Patching