Shop All Spiral Flute Taps
Sheartap
Spiral Flute Tap, Oversized, Series 2091, Imperial, UNF, 3416, SemiBottoming Chamfer, 4 Flutes,
Mfr # 34631
Zoro # G808007741
product price: $143.99
/ea
Free Shipping & Returns
$143.99
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
- Brand Sheartap
- MFR # 34631
- Zoro # G808007741
- UPC # 686125346317
- Country of Origin United States
- Category Spiral Flute Taps
Description
pShearTap Spiral Flute Tap, Oversized, Series 2091, Measurement System Imperial, UNF, 3416, SemiBottoming Chamfer, 4 Flutes, HSS, Black Steam Oxide Over Nitride, Class of Fit H11, Right Hand Cutting, 082 in Thread Length, 414 in Overall Length, Right Hand Flute DirectionppShearTap offers exceptional value for high volume tapping The geometry is optimized for longchipping steels and stainless steels up to a hardness of 35Rc Made with premium high speed steel with an enhanced flute design, the ShearTap offer great chip management, cutting edge strength and wear resistance, resulting in a high quality threadsp
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
- NICHOLSON Blades B Hacksaw (63158)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- IRWIN SELF FEED BIT 2"" (3046010)
- KIPP Adjustable Handle w Push Button, Sz: 2, M06X60, Plastic Orange, Comp: Stainless Steel, Button: Black (K0270.72206X60)
- YMW TAPS Spiral Flute Tap, AL H3 1/4-20 (386507)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q4NEB-TICN)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N11-NEB-TICN)
- REGAL CUTTING TOOLS M4 x .7 D4 3 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030291TC)
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 2 Flutes, TiCN (1650501208)
- Sheartap Spiral Flute Taps