Shop All Spiral Flute Taps
Sheartap
Spiral Flute Tap, Oversized, Series 2091, Imperial, UNC, 1420, SemiBottoming Chamfer, 3 Flutes,
Mfr # 34601
Zoro # G708007766
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheartap
- MFR # 34601
- Zoro # G708007766
- UPC # 686125346010
- Country of Origin United States
- Category Spiral Flute Taps
Description
pShearTap Spiral Flute Tap, Oversized, Series 2091, Measurement System Imperial, UNC, 1420, SemiBottoming Chamfer, 3 Flutes, HSS, Black Steam Oxide Over Nitride, Class of Fit H11, Right Hand Cutting, 043 in Thread Length, 212 in Overall Length, Right Hand Flute DirectionppShearTap offers exceptional value for high volume tapping The geometry is optimized for longchipping steels and stainless steels up to a hardness of 35Rc Made with premium high speed steel with an enhanced flute design, the ShearTap offer great chip management, cutting edge strength and wear resistance, resulting in a high quality threadsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- CLEVELAND Screw Machine Drill Bit, #11 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04473)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-07-09)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387664)
- REGAL CUTTING TOOLS 3/8-16 H4 3Flt. Fast Spiral Flute STI Bottom (007335AS)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- REGAL CUTTING TOOLS 1/2"-13 NC H5 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033028TC)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311701901)
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- Sheartap Taps