Shop All Spiral Flute Taps
Sheartap
Spiral Flute Tap, Oversized, Series 2091, Imperial, 1348, SemiBottoming Chamfer, 6 Flutes, HSS,
Mfr # 34665
Zoro # G008007817
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sheartap
- MFR # 34665
- Zoro # G008007817
- UPC # 686125346652
- Country of Origin United States
- Category Spiral Flute Taps
Description
pShearTap Spiral Flute Tap, Oversized, Series 2091, Measurement System Imperial, 1348, SemiBottoming Chamfer, 6 Flutes, HSS, Black Steam Oxide, Class of Fit H6, Right Hand Cutting, 1588 in Thread Length, 7 in Overall Length, Right Hand Flute DirectionppShearTap offers exceptional value for high volume tapping The geometry is optimized for longchipping steels and stainless steels up to a hardness of 35Rc Made with premium high speed steel with an enhanced flute design, the ShearTap offer great chip management, cutting edge strength and wear resistance, resulting in a high quality threadsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 6 3/32 in L (J49901/4XL)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x8IN (50458)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2206)
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes, TIN (384910)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2.5-C0-WY80FC, Thread Pro (TC115-M2.5-C0-WY80FC)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN (SSUNAJ3NEB-TIN)
- REGAL CUTTING TOOLS M10 x 1.25 D5 3 Flt. Plug Metric Spiral Flute (027630AS)
- YMW TAPS Spiral Flute Tap, M10X1, 4 Flutes, TIN (SS010M5NEB-TIN)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- Sheartap Taps