Shop All Shears, Pruners & Loppers
Shear Perfection
Shear Perfection 7005672 Platinum Stainless Steel Curved Hydroponic Trimming Shear
Mfr # 7005672
Zoro # G303721036
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shear Perfection
- MFR # 7005672
- Zoro # G303721036
- UPC # 849969007145
- Country of Origin Unknown
- Category Shears, Pruners & Loppers
Description
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Country of Origin: United States
- Blade Material: Stainless Steel
- Blade Type: Curved
- Product Type: Hydroponic Trimming Shear
- Blade Length: 2 in.
- Comfort Grip: Yes
- Forged Blade: No
- Serrated Edge: No
- Telescoping Handle: No
- Coated Blades: Yes
- Rotating Head: No
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHULTZ Fertilizer Starter Liquid 32Oz (SPF44700)
- AMES Hand Trowel, Stainless steel Blade, 6 1/4 in L Polypropylene Handle (24450GR)
- STENS Deck Engagement Cable Replaces Mtd 946-04618C, 290-651 (290-651)
- MTD Chute Asm-Comp Dfl (631-05191A)
- SHEAR PERFECTION Platinum Stainless Steel Curved Hydroponic Trimming Shear (SH7553)
- JAMESON 8" Folding Pruning Saw with Sheath (SB-8TE-FPKG)
- GARDENCARE Row Crop Harvest Knife Hops Cabbage 67 in (GA146674)
- JAMESON Jameson Tools Big Mouth Side Cut Double Pulley Tree Pruner Kit (JA-34DP-PKG)
- FELCO Knife, Grafting And Pruning (3.90 60)
- FELCO One-Hand, Pruning Shear (FELCO 9)
- WESTWARD Hawkbill Knife, 3 in. Blade, Blue (31MJ55)
- Shear Perfection Shears, Pruners & Loppers