Shop All Manhole Cover Lifters
Shax
Replacement Umbrella Ground Spike, Silver
Mfr # 6192
Zoro # G0713916
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Warm Temperature Protection
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shax
- MFR # 6192
- Zoro # G0713916
- UPC # 720476129929
- Country of Origin China
- Category Manhole Cover Lifters
Details
Item | Replacement Umbrella Ground Spike,Silver |
Features | Warm Temperature Protection |
Material | Steel |
Color | Silver |
Description
Replacement Umbrella Ground Spike, Color Silver, Material Steel, Features Warm Temperature Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Cast Iron V Grove Rigid Caster, No Brake, Loads Up To 1000 lb (16VG06201R)
- RAXGO Car Parking Mat, Garage Parking Aid Tire Stopper for Cars (RAXCPM2PB)
- LITTLE GIANT 3" Lip Edge Platform Truck, 3600 lbs Cap, 6" Polyurethane, 30" x 60" (NBX330606PY)
- ZORO SELECT Jack Chain, Single, Brass, Sz 18, 5 Lb, 100Ft (2ZDF7)
- SHAX Umbrella Stand, Black (6190)
- SHAX Umbrella, Lime, 84 in. (6100)
- BULLY TOOLS Manhole Cover Hook, 24", T-Style Handle (99200)
- CALDWELL Manhole Sleeve Lifter, Cap1000Lb. (MCL - 1/2)
- ALLEGRO INDUSTRIES Manhole Ventilation Passthru (MVP) with (9510-65)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 12-1/4inH (MCL2W06PNL0800)
- CHERNE Manhole Cover Hook, 24 In (015443)
- Shax Manhole Cover Lifters