Shop All Canopies & Shelters
Shax
Lime Replacement Canopy, 10 x 10 ft.
Mfr # 6010C
Zoro # G0713889
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shax
- MFR # 6010C
- Zoro # G0713889
- UPC # 720476129110
- Country of Origin China
- Category Canopies & Shelters
Details
Item | Lime Replacement Canopy,10 x 10 ft. |
Description
Lime Replacement Canopy,10 x 10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE Industrial Solutions U013CP RV Power Outlet, 30 A, 3R (U013CP)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 15.2 fl oz (522HDR60S)
- A.R. NORTH AMERICA Pistion Guide Kit, RR (AR42557)
- BRADLEY SMOKER CHERRY BISQUETTES 24PK (BTCH24)
- SHAX Lime Replacement Canopy, 10 x 10 ft. (6000C)
- ALLEGRO INDUSTRIES Allegro 9402-66 Deluxe Work Tent, 6' x 6', 2 Door (9402-66)
- ERGODYNE Tent, Pop-Up Canopy, 10'Wx10'Lx14'H, Lime (EGO12910)
- CROWN SHADE CANOPY 11.1X12' GRAY (OT144-PBR-150D)
- CROWN SHADE One Touch Polyester Canopy 9.1 ft. H X 10 ft. W X 10 ft. L (OT100-PB150DG)
- E-Z UP Shelter, Black, 10 ft W, 10 ft L (EX10KBK)
- E-Z UP Food Booth Middle Zipper Sidewall, Red (SW3FBFXTM15RD)
- Shax Canopies & Shelters