Shop All Canopies & Shelters
Shax By Ergodyne
Single Lime Enclosed Pop-Up Tent Kit - 10ft x 10ft
Mfr # 6053
Zoro # G204245822
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Material Steel
- Weight 54.5
- Standards Meets CPAI-84 flame resistance code
- Overall Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shax By Ergodyne
- MFR # 6053
- Zoro # G204245822
- UPC # 720476129769
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 10 ft. |
Overall Length | 10 ft. |
Overall Height | 10 - 14 ft. |
Details
Color | Lime |
Material | Steel |
Weight | 54.5 |
Standards | Meets CPAI-84 flame resistance code |
Description
The SHAX 6053 Heavy-Duty Pop-Up Tent Kit is a durable portable shelter providing fast, long-lasting relief from the sun, wind and rain with a 10ft x 10ft / 3m x 3m footprint. In addition to the tent, the kit includes one (1) 6096 Sidewall with Zipper Closure and three (3) 6098 Sidewalls which allow the tent to be fully enclosed for privacy, security and complete protection from the elements.
The powder-coated steel frame is built to withstand the elements and won’t rust or easily bend like aluminum. ABS plastic sliders on the adjustable legs are more durable and easier to adjust compared to other tents that utilize push-pins. This portable tent offers three different heights ranging from 10.2ft-10.8ft // 3.1m-3.3m.
The powder-coated steel frame is built to withstand the elements and won’t rust or easily bend like aluminum. ABS plastic sliders on the adjustable legs are more durable and easier to adjust compared to other tents that utilize push-pins. This portable tent offers three different heights ranging from 10.2ft-10.8ft // 3.1m-3.3m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CWP Plastics Plastic Hanging Basket Drip Pan Clear (HB-1214)
- A & I PRODUCTS Jack, Implement Ratchet 22" x7" x2" (A-RJ1700)
- E-Z-GO Air Filter Element, Canister (28463G01)
- WETSEL Rapitest Mini Moisture Tester Model 1810 (505010)
- SHAX BY ERGODYNE Single Blue Enclosed Pop-Up Tent Kit - 10ft x 10ft (6053)
- SHAX BY ERGODYNE Lime 10' Tent Sidewall 10ft x 20ft Tent (6091)
- SWISHER ACQUISITION ESP Safety Shelter - 84inL x 114inW x 80inH - Up to 20 Person Private / 12 Person Business (SR84X114G)
- FLASH FURNITURE 10'x10' Black Pop Up Event Canopy Tent (JJ-GZ1010-BK-GG)
- CROWN SHADE One Touch Polyester Canopy 9.1 ft. H X 10 ft. W X 10 ft. L (OT100-PB150DB)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Deluxe Umbrella (9403)
- E-Z UP Camping Cube, 10x10 Ft., Straight Leg, Punc (CC10SLPN)
- Shax By Ergodyne Canopies & Shelters