Shop All Temporary Structure Accessories
Shax By Ergodyne
Lime Pop-Up Tent Sidewall Kit - 10ft x 10ft
Mfr # 6054
Zoro # G404245820
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shax by Ergodyne 10' x 10' shelters
- Color Lime
- Material Polyester
- Weight 6.8
- Overall Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shax By Ergodyne
- MFR # 6054
- Zoro # G404245820
- UPC # 720476129844
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Overall Length | 10 ft. |
Details
For Use With | Shax by Ergodyne 10' x 10' shelters |
Color | Lime |
Material | Polyester |
Weight | 6.8 |
Standards | Meets CPAI-84 flame resistance code |
Description
The SHAX 6054 Pop-Up Tent Sidewall Kit includes one (1) 6096 Sidewall with Zipper Closure and three (3) 6098 Sidewalls. When installed on the compatible SHAX 6000 or 6010 Pop-Up Tent, the sidewall kit allows the tent to be fully enclosed for privacy, security and complete protection from the elements. The zippered sidewall features a large pull on the zipper for easy open and close, top hook & loop straps for keeping the tent open when unzipped.
All four detachable panels are made from heavy-duty 300-denier polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection from the elements. Easy-to-use side hook & loop straps securely attach the sidewalls to the tent frame. The wind-resistant fabric packs up easily and is reinforced on the corners for added durability.
All four detachable panels are made from heavy-duty 300-denier polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection from the elements. Easy-to-use side hook & loop straps securely attach the sidewalls to the tent frame. The wind-resistant fabric packs up easily and is reinforced on the corners for added durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 290-110 Throttle Control Cable For Gravely 5000 Series With K301 Kohler Engines 20321000, 021196 (290-110)
- SWISHER Blade-15 (4221)
- COLORBACK 1/2 Gal. Brown Mulch Color Covering up to 6400 sq. ft. (192164)
- MANPLOW Throw Bar for MANPLOW U Handle (THROWBAR)
- SHAX BY ERGODYNE Blue Pop-Up Tent Sidewall Zipper - 10ft x 10ft (6096)
- SHAX BY ERGODYNE Blue Pop-Up Tent Sidewall Kit - 10ft x 10ft (6054)
- CLEARSPAN Auger Style Earth Anchor 5/8" x 48" x 6" (CC6220)
- ZORO SELECT Anchor Kit (11C552)
- ZORO SELECT Weighted Bag Set (11C556)
- NATURE SPRING Nature Spring Magnetic Garage Door Screen, 2 Car Stall Mesh Curtain Keeps Mosquitos and Insects Out (316833LTU)
- ZORO SELECT Bolt and Nut Kit, 1/3 to 2-1/2 In, PK42 (TT11C5435BN2G)
- Shax By Ergodyne Temporary Structure Accessories