Shop All Canopies & Shelters
Shax By Ergodyne
Lime 10' Tent Sidewall 10ft x 20ft Tent
Mfr # 6091
Zoro # G510988734
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester
- Weight 1.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shax By Ergodyne
- MFR # 6091
- Zoro # G510988734
- UPC # 720476129967
- Country of Origin China
- Category Canopies & Shelters
Details
Color | Lime |
Material | Polyester |
Weight | 1.7 lb |
Description
The SHAX 6091 10' Pop-Up Tent Sidewall lets you add privacy and protection from the sun, wind and rain. This detachable canopy side panel is sold individually and compliments 10ft x 10ft sides of the SHAX 6015 10ft x 20ft Pop-Up Tents.This fire-retardant panel is made with heavy-duty 300-denier polyester fabric with waterproofing polyurethane coating PU and UV treatments for added protection. The easy-to-use hook and loop straps securely attach the tent wall to the frame. The wind-resistant fabric packs up easily and is reinforced on the corners for added durability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco Threaded Cap, Poly 3/4" (5046375)
- LOGO BRANDS Tennessee Titans Round Table (631-31-1A)
- JACKSON PROFESSIONAL TOOLS Steel Wheebarrow, FlatFree Tires, 6cu. ft. (M6SFFKB)
- INNOVATIVE LIGHTING Innovative Lighting 004-5200-7 Surface Mount 4-LED Courtesy Light - White, Chrome Case (004-5200-7)
- SHAX BY ERGODYNE Single Lime Enclosed Pop-Up Tent Kit - 10ft x 10ft (6053)
- SHAX BY ERGODYNE Single Blue Enclosed Pop-Up Tent Kit - 10ft x 10ft (6053)
- XPOSE SAFETY Sun Shade Sail 6' x 10' - Tan Rectangle (SHSTAN-610-X)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Charcoal (CPHC122009)
- ARROW STORAGE PRODUCTS Arrow Garage, 14x21, Flute Grey and Anthracite (BGR1421FG)
- TEPEE SUPPLIES 10 x 20 ft. Heavy Duty Outdoor Gazebo Carport Canopy Tent with Sidewalls, Grey (TE2519445)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- Shax By Ergodyne Canopies & Shelters