Shop All Temporary Structure Accessories
Shax By Ergodyne
Blue Pop-Up Tent Sidewall Zipper - 10ft x 10ft
Mfr # 6096
Zoro # G904245818
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Shax by Ergodyne 10' x 10' shelters
- Color Blue
- Material Polyester
- Standards Meets CPAI-84 flame resistance code
- Weight 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shax By Ergodyne
- MFR # 6096
- Zoro # G904245818
- UPC # 720476129790
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Overall Length | 10 ft. |
Details
For Use With | Shax by Ergodyne 10' x 10' shelters |
Color | Blue |
Material | Polyester |
Standards | Meets CPAI-84 flame resistance code |
Weight | 1.7 |
Description
The SHAX 6096 Pop-Up Tent Sidewall with Zipper allows tents to be fully enclosed for privacy and security, as well as more complete protection from the elements. A large pull on the zipper makes for easy open and close with gloves, while hook & loop straps keep the tent open when unzipped. This detachable canopy side panel is sold individually and is compatible with all sides of the SHAX 6000 and 6010 Pop-Up Tents or the 10ft sides of the SHAX 6015 Pop-Up Tent.
This fire-retardant panel is made from heavy-duty 300-denier polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection from the elements. Easy-to-use side hook & loop straps securely attach the tent wall to the frame. The wind-resistant fabric packs up easily and is reinforced on the corners for added durability.
This fire-retardant panel is made from heavy-duty 300-denier polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection from the elements. Easy-to-use side hook & loop straps securely attach the tent wall to the frame. The wind-resistant fabric packs up easily and is reinforced on the corners for added durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 62" Dia x 29"H (UTR6229)
- RHINO GPD-40 Fence Pro Gas Powered Post Driver (301001)
- DB ELECTRICAL Regulator for Ford/New Holland 8600 105E10505C, D0NN10505A; 1100-0650 (231-30004)
- MILWAUKEE TOOL M18 FUEL QUIK-LOK Attachment Hanger (3 pk) (49-16-2785)
- SHAX BY ERGODYNE Blue Pop-Up Tent Sidewall Kit - 10ft x 10ft (6054)
- SHAX BY ERGODYNE Lime Pop-Up Tent Sidewall Kit - 10ft x 10ft (6054)
- CLEARSPAN Auger Style Earth Anchor 5/8" x 48" x 6" (CC6220)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Khaki (040000090)
- ZORO SELECT Bungee, PK28 (TT11C5391BGG)
- ZORO SELECT Bolt and Nut Kit, 1/4 to 1-3/4 In, PK20 (TT11C5467BNG)
- E-Z UP Deluxe Wide-Trax Roller Bag, Endeavor, 10 (END3RB10GY)
- Shax By Ergodyne Temporary Structure Accessories