Shop All Pipe Test Plugs
Shaw Plugs
Mech Expansion Plug, Vented Turn-Tite, 1In
Mfr # 53001
Zoro # G4346535
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 1.049 in
- Nominal Size 1 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 53001
- Zoro # G4346535
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.049 in |
Nominal Size | 1 in |
Min. Dia. | 0.94 in |
Overall Height | 3.86 in |
For Minimum Pipe Inside Diameter | 0.94 in |
For Pipe Size | 1 in |
For Inside Diameter | 0.94 in - 1.03 in |
Bypass Connection Size | 1/4 in |
For Maximum Pipe Inside Diameter | 1.03 in |
Description
Mechanical Expansion Plug, Bypass Connection Size 1/4 in, Bypass Connection Type Barbed, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 1.03 in, For Minimum Pipe Inside Diameter 0.94 in, For Pipe Size 1 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 3.86 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel, Plug Seal Location End of Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P547)
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043E)
- HAUSEN 1/2-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV115-1)
- LEGRIS Anr Coupling, Brass Pipe Fitting, Threaded (0117 00 27)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/4In (51013)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 2In (62005)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In (52006)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-3/8In (52002-1)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3-1/2" Size (MTP352)
- Shaw Plugs Pipe Test Plugs